Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 3/8 BSPP
Mfr # LD60D-3W
Zoro # G005845986
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # LD60D-3W
- Zoro # G005845986
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 240L050 (240L050G)
- BESTORQ Aftermarket replacement for 280341 Alliance, SQ, Unimac BELT, 3V850 (3V850)
- FESTO Quick Connector CK-3/8-PK-13 (CK-3/8-PK-13)
- WEG Motor- 00118OT1BO56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (00118OT1BO56-S)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- PARKER Air Line Lubricator, 1/2In, 90 cfm, 250 psi (17L34BE)
- Master Pneumatic Pneumatic System Components