Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 3/8 BSPP
Mfr # L380D-3C1QW
Zoro # G505847046
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L380D-3C1QW
- Zoro # G505847046
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Hose Hanger, PK 6 (11749PK)
- INGERSOLL-RAND 7PK1067 Micro Ribbed V-Belt, 42 in Outside Length, 24 33/64 mm Top Width, 7 Ribs (54420708)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron (ZX-R20C10CB)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BS)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- Master Pneumatic Pneumatic System Components