Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 3/8
Mfr # BL28D-3W
Zoro # G005845351
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/8" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BL28D-3W
- Zoro # G005845351
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35351-400)
- CENTURY Split-Phase Belt Drive Motor, 1/3, 1/11 HP, 48 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (925AL)
- SKF SKF-22209 CC/W33, Spherical Roller Brgs, 22209 CCW33 (22209 CC/W33)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- GROZ Air Lubricator, 1in NPT, 318 cfm, 290 psi (L1795-M)
- Master Pneumatic Pneumatic Lubricators