Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 3/4, Q-CAP
Mfr # L28DH-6Q
Zoro # G405971964
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # L28DH-6Q
- Zoro # G405971964
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Lock Out Ball Valve, 3/8 in. NPT, 190 cfm (V60-03-B000B)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260904, Pressure Line, 3 micron, Outside-In (MF0060140)
- MILTON INDUSTRIES HOSE AIR 1/2" X 25 FT 1/2" MALE X MALE (MI1636)
- ATLANTIC BLOWERS Regenerative Blower, 0.67 HP, 64 cfm (AB-100)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 250 psi (4ZL84)
- Master Pneumatic Pneumatic Lubricators