Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 3/4
Mfr # L380D-6C1Q
Zoro # G505846964
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L380D-6C1Q
- Zoro # G505846964
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Start-up Kit, For 20-50 HP Compressor (38462743)
- PENNZOIL Pnz Multi Siphon Pump (36677)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-2U)
- MARATHON MOTORS General Purpose Farm Duty Motor, Capacitor-Start/Run, 1 HP, 115/208-230V AC, 1725 rpm Nameplate RPM (5KCR49SN0493S)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- DIXON Wilkerson Compact Lubricator, 1/2", Clear (L16-04A)
- Master Pneumatic Pneumatic Lubricators