Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 3/4
Mfr # L28D-6Q
Zoro # G205846462
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # L28D-6Q
- Zoro # G205846462
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 35/3 MFD, 370-440V (TRCFD353)
- SPEEDAIRE Switch, Pressure (P14202A)
- MAXIM Mobile Oil Cooler 79 Gpm, 250 PSI, Sae 16 Ports, 1.3125-12 Thread, 258530 (258530)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Shield -ID 8 mm x OD 24 mmx W 8 mm , PK 2 (SE 628ZZ)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- PARKER Air Line Lubricator, 3/4In, 325cfm, 250 psi (L606-06W/M8)
- Master Pneumatic Pneumatic Lubricators