Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 3/4 BSPP
Mfr # L380D-6W
Zoro # G505847022
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L380D-6W
- Zoro # G505847022
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- BOSTON GEAR Miter Gear-10 Pitch (L129Y)
- ENERPAC Cylinder Pump Promotional Set (SRS300TB)
- TOMPKINS Hydraulic Fitting-Steel10 BEADED STEM-08MOR 90 (4601-10-08)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- NUMATICS Lubricator, 1/2 in, PC Bowl, 1.16 lb (8652AL0P40A0000)
- Master Pneumatic Pneumatic System Components