Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 3/4 BSPP
Mfr # L380D-6C3W
Zoro # G505846926
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L380D-6C3W
- Zoro # G505846926
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 40 MFD, 440V, Oval (2MDZ6)
- INDUSTRIAL CHOICE 3/4 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4MPT Red (RR3/4x25-300SC-12MP-12MP)
- CHAMPION PNEUMATIC Shuttle Valve (P08692A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (60BS20H X 1 1/2)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow, Oil Capacity: 6 oz (L28-04-KL00B)
- Master Pneumatic Pneumatic Lubricators