Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 3/4 BSPP
Mfr # L380D-6C1W
Zoro # G505846995
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L380D-6C1W
- Zoro # G505846995
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1202)
- CAMPBELL HAUSFELD Intercooler Tube (TX033700AP)
- BANDO QD Bore 1 5/16 (1.3125), Sh 1 5/16 (SH 1 5/16)
- PREVOST Hose Reel, 3/8" Hose Dia., 32 ft. Length, 175 psi (DMO 1010IS)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 250 psi (4ZL76)
- Master Pneumatic Pneumatic Lubricators