Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 3/4 BSP W M DN
Mfr # LD28D-6W
Zoro # G605971955
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # LD28D-6W
- Zoro # G605971955
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X08X06)
- PIX Belt, A/4L, 1/2 x 48 in. OC (A46/4L480)
- BESTORQ Aftermarket 1002006 ZIPPER Kevlar Replacement V-Belt | 5/8 x 161, B158LG (B158LG)
- BANDO S5M-440 Timing Belt, 150-S5M-440 (150-S5M-440)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 150 psi (4ZL75)
- Master Pneumatic Pneumatic Lubricators