Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 3/4 BSP M DRAN
Mfr # LD28W-6W
Zoro # G605971931
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # LD28W-6W
- Zoro # G605971931
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1"I.D., 25 ft. (HZR10030-25-11-G)
- ARO Valve, 50 Series, 5040-07 (5040-07)
- WESTWARD Grease Gun Swivel, 90 Deg., 1/4 In. (21EM19)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 40:1 (4417)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 150 psi (4ZL85)
- Master Pneumatic Pneumatic System Components