Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 3/4
Mfr # BL28W-6
Zoro # G505845233
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/4" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BL28W-6
- Zoro # G505845233
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 8 Groove 16.00" OD (5V1608)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/8"-18 Thread Size (FEM-371-6FP)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-02AS)
- CLIMAX METAL PRODUCTS D2C-050 Two-Piece Clamping Collar Double Wide (D2C-050)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- NUMATICS Lubricator, 1/8 in, PC Bowl, 0.53 lb (8651AL0P10A0000)
- Master Pneumatic Pneumatic System Components