Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/8 TAP-HEAD
Mfr # L50-1T
Zoro # G905971921
product price: $53.09
/ea
$53.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L50-1T
- Zoro # G905971921
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/8" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SK, Bore 1-11/16 In (SK11116)
- U.S. MOTORS Motor, 1/2 HP, 48,115/230V, ODP, 3450 rpm (D12CP1P49)
- DDS Shaft Seal, 20 x 28 x 4 mm., Nitrile Rubber (202804TC)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 16 Bolt (B402207)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- ARO Air Line Lubricator, 1/4In, 51 cfm, 250 psi (L36221-110)
- Master Pneumatic Pneumatic Lubricators