Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/8, Q-CAP
Mfr # L50-1Q
Zoro # G605971924
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L50-1Q
- Zoro # G605971924
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/8" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Mender, 316 SS, 3" ID, Male (RDM36)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (SSU16WW)
- BESTORQ 270J6 Micro V Belt, 27 in Pitch Length, 0.552 in Top Width, 6 Ribs (270J6)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.25 inch OD (2AK54H)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- DIXON In-Line Lubricator 3/4", NPT, 3.7 oz. (PL400)
- Master Pneumatic Pneumatic System Components