Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/4, METAL, YEL
Mfr # BL350D-2C1
Zoro # G505845981
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/4" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL350D-2C1
- Zoro # G505845981
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP-1.15/16M)
- CALIFORNIA AIR TOOLS Air Compressor, 2 HP, 10 gal. (CAT-10020DSPC)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/8 In, St (2X739)
- CLESCO PBCH-BS-118 Pillow Block Bearing (PBCH-BS-118)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- PARKER Air Line Lubricator, 1 In, 350 cfm, 250 psi (L606-08W/M8)
- Master Pneumatic Pneumatic System Components