Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/4
Mfr # LD50-Y-2
Zoro # G505845868
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # LD50-Y-2
- Zoro # G505845868
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Exmark LZ27KC524 LAZER Z (Mule Drive SN 370000-399000) Zero Turn Mower Replacement Belt, B113LG (B113LG)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.40" OD (703C)
- PIX PIX, 3L225, V-Belt 3/8 X 22.5 (3L225)
- DAYTON Motor, 1/4 HP, Yoke (4UX60)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Bowl Size: 6 oz (L28-06-KK00B)
- Master Pneumatic Pneumatic System Components