Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/4
Mfr # L60D-2
Zoro # G505847275
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L60D-2
- Zoro # G505847275
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 13028508 4" x 20' Bulk PVC Lay Flat Discharge Hose (13028508-20-Feet)
- BALDOR-RELIANCE Motor, 3 HP, 1760 rpm, 3-Phase (VEM3561)
- 3M Shim 30629, 25.4 mm OD x 19 mm OD x 0.05 mm Thick, 1 bag/pk (30629)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/4"-16 Thread (PB-SFFX-0808)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- Master Pneumatic Pneumatic Lubricators