Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/4
Mfr # L350D-2
Zoro # G605846925
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L350D-2
- Zoro # G605846925
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 54 4/7" Outside Length, 4/9" Top Width, 1 Ribs (15540)
- BERKO MARLEY ENGINEERING PRODUCTS Motor120V Motor (490062001)
- BANDO TimingBelt, Synchro-Link, 300L050 (300L050UG)
- TRITAN Needle Brg, Drawn Cup, Bore 0.630 In. (HK1616)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- OIL-RITE CONTSTANT LEVEL OILER 32OZ PNEUMATIC LUBRICATOR (A10093-24)
- Master Pneumatic Pneumatic System Components