Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/4
Mfr # L28D-2
Zoro # G005846730
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L28D-2
- Zoro # G005846730
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Socket Retainer Kit (2145-K425)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933812Q, Return Line, 25 micron (ZX-933812Q)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPO441-25K)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CZ10, Pressure Line, 10 micron (ZX-CZ10)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- IMI NORGREN IMI NORGREN L74C-4AP-QPN 1/2IN 150PSI NPT PNEUMATIC LUBRICATOR (L74C-4AP-QPN)
- Master Pneumatic Pneumatic System Components