Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/4
Mfr # L10-2SL78
Zoro # G605846567
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L10-2SL78
- Zoro # G605846567
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL31)
- PIX Belt, AX Cogged, 1/2 x 47 in. OC (AX45)
- GATES Truflex V-Belts, 5L380 (5L380)
- TRITAN Tapered Roller Bearing, Cup, 3.25-in. Outside Dia., 0.65-in. Width (LM104911)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- PARKER Air Line Lubricator, 1/2In, 90 cfm, 250 psi (16L34BE)
- Master Pneumatic Pneumatic System Components