Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/4
Mfr # BL50-Y-2W
Zoro # G505844359
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/4" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL50-Y-2W
- Zoro # G505844359
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, 1/8"-27PTF 90D SS PV (H1613S)
- PHOENIX AirCompressorSwitch, Standard, 35-150psi (69MB7Y)
- GATES XPA1157 Metric V-Belt, 1157mm Outside Length, 13mm Top Width, 1 Ribs (XPA1157)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-7U)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 145 psi (L1593)
- Master Pneumatic Pneumatic System Components