Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/4
Mfr # BL28W-2W
Zoro # G505845516
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/4" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL28W-2W
- Zoro # G505845516
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4905 (RNA4905)
- FESTO Standards-Based Cylinder DSBC-50-500-PPSA-N3 (DSBC-50-500-PPSA-N3)
- MAIN FILTER Hydraulic Filter, replaces PARKER 820P212, Pressure Line, 10 micron, Outside-In (MF0509307)
- CARLISLE Belt, 5L510 (5L510)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- WILKERSON Air Line Lubricator, 96 cfm Max. Flow, Oil Capacity: 4 oz (L18-04-KL00B)
- Master Pneumatic Pneumatic System Components