Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/4
Mfr # BL28D-2W
Zoro # G505845301
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/4" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL28D-2W
- Zoro # G505845301
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-324D3NN-A20CE1)
- WESTWARD Stub Oil Pump, Air Op, Pump Ratio 5:1 (5TCU2)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 30.3 in L Outside, 11/32 in THK (AX28)
- CONTINENTAL CONTITECH B173 Wrapped V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (B173)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- DIXON Wilkerson by EconOmist Standard Lubricator, 1/2 in NPT/BSPP-G Port, 184 SCFM Flow Rate, 150 psi Pres (L28-04A)
- Master Pneumatic Pneumatic Lubricators