Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/2, Q-CAP
Mfr # L380D-4C3Q
Zoro # G005971876
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L380D-4C3Q
- Zoro # G005971876
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- BRENNAN INDUSTRIES 32 Flange Connector Plate Code 61 (1914-61-32)
- PARKER Air Cylinder, 3 in Bore, 3 in Stroke, Round Body Double Acting (3.00DSR03.00)
- FESTO Guided Drive DFM-10-15-P-A-GF (DFM-10-15-P-A-GF)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- GROZ Air Lubricator, PC Bowl, Mini, 1/4" NPT (60251)
- Master Pneumatic Pneumatic System Components