Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/2, Q-CAP, BSPP
Mfr # L60D-4QW
Zoro # G705971909
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L60D-4QW
- Zoro # G705971909
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Cutting Oil, 1 gal, Can (68014)
- BESTORQ Aftermarket FORD/NEW HOLLAND 17811 Replacement Belt, B57 (B57)
- FESTO Push-In L-Fitting, Rotatable QSRL-G1/2-12 (QSRL-G1/2-12)
- CENTURY Pizza Oven Motors (F265)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- SPEEDAIRE Air Line Lubricator, 1/2In, 120cfm, 150 psi (4ZL93)
- Master Pneumatic Pneumatic System Components