Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/2, Q-CAP
Mfr # BL28W-4Q
Zoro # G505971567
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/2" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL28W-4Q
- Zoro # G505971567
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Threaded Bolt FRB-D-MIDI-U (FRB-D-MIDI-U)
- CONTINENTAL Food Hose, 3" ID x 10 ft., Clear (NTF300-10-G)
- DYNABRADE Hand Held Air Pump, 98091 (98091)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (06L32BE)
- Master Pneumatic Pneumatic System Components