Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/2, Q-CAP
Mfr # BL28D-4Q
Zoro # G005971609
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/2" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL28D-4Q
- Zoro # G005971609
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Part C603952 (C603952)
- INTERSTATE PNEUMATICS Translucent Blue Polyurethane Recoil Hose 1/4 Inch x 25 feet Solid Fittings (HR24-025)
- DAYTON DC Gearmotor, Nameplate RPM 8.8, 1.00A (52JE50)
- WEG Pump Mtr, 3ph, 15hp, 1765,208-230/460,254JM (01518ET3E254JM-W22)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- NUMATICS Lubricator, 1/8 in, Metal Bowl, 0.74 lb (8651AL0M10A0000)
- Master Pneumatic Pneumatic Lubricators