Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/2
Mfr # L350D-4
Zoro # G505847220
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L350D-4
- Zoro # G505847220
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-100-S Set Screw Collar (C-100-S)
- TB WOODS 1" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP501)
- TRIM Coolant, 1 gal. Size, Liquid, Jug Style (MS455/1)
- BOSTITCH Pneumatic Tool Repair Kit, For 4Z931 (ORK11)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- ARO Air Line Lubricator, 3/4In, 222cfm, 250 psi (L36351-110)
- Master Pneumatic Pneumatic System Components