Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/2
Mfr # L28W-4SL83
Zoro # G605847113
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L28W-4SL83
- Zoro # G605847113
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Tee, 12mmx16mm, TubexTube (KQ2T12-16A)
- LUBRIPLATE Bar & Chain Oil, 4/1 Gal Jugs, Iso-68/Sae-20 For All Chain Saws (L0720-057)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Black (T1075B-20)
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06BFDSRM04.00)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL60)
- Master Pneumatic Pneumatic System Components