Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/2 CONST DRAI
Mfr # LD60D-4
Zoro # G005971920
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # LD60D-4
- Zoro # G005971920
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC REG 1 W/ INT CHECK (R180M-8E)
- ANTI-SEIZE TECHNOLOGY 5 lb Bearing Grease White (24205)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 42 In (QS 3/8 L 42)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Couplers 4PK (66541)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 150 psi (4ZL85)
- Master Pneumatic Pneumatic Lubricators