Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/2 BSPP
Mfr # L380D-4C3W
Zoro # G505846957
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L380D-4C3W
- Zoro # G505846957
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN58)
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6209 2RS JEM)
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting (6X399)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-70)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- DIXON Wilkerson by EconOmist Standard Lubricator, 1/2 in NPT/BSPP-G Port, 184 SCFM Flow Rate, 150 psi Pres (L28-04A)
- Master Pneumatic Pneumatic Lubricators