Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/2 BSPP, BLUE
Mfr # L350D-4C3W
Zoro # G005847157
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/2" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L350D-4C3W
- Zoro # G005847157
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 40 MFD, 440V, Round (2MEH5)
- POWERFLITE A73 75" Outside Length, 1/2" Top Width, 1 Ribs (A73-2)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 303 SS (MSP-20-SS)
- BAILEY HYDRAULICS Foot Mount Brackets 4-Bolt Flange, 3 7/16’’ Frame, B: 2", 202196 (202196)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- PARKER 3/8IN 150PSI NPT PNEUMATIC LUBRICATOR (07L21BD)
- Master Pneumatic Pneumatic System Components