Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1/2 BSP W M DN
Mfr # LD60D-4W
Zoro # G605845911
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # LD60D-4W
- Zoro # G605845911
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01518ST3QIE254T-W22)
- NANO Replacement element for NF0175M01 compre (E0175M01)
- SKF SKF 6000 2RSH/VL256 64F, Single Row Ball Bearings (6000 2RSH/VL256 64F)
- DODGE 4214 D-Flex Type JE Coupling Sleeve, 06 Coupling, 1-7/8 in L, 3-3/4 in OD, 6000 rpm Max, EPDM Rubber (004214)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- WILKERSON Air Line Lubricator, 88 cfm Max. Flow (L18-02-KL00B)
- Master Pneumatic Pneumatic System Components