Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1
Mfr # L100-8W
Zoro # G705846740
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # L100-8W
- Zoro # G705846740
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Room Air Conditioner Motor, 1/6 HP, 1075 RPM, 277V, OAO (9431A)
- BESTORQ Cogged Belt, 58 in Outside Length, 3/8 in Top Width, 1 Ribs (AX56)
- TRITAN Pillow Block Bearing, Ball, 60mm Bore (UCP212-60MM)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (NPL-31)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- GROZ Air Lubricator, 3/8in NPT, 106 cfm, 145 psi (L1492)
- Master Pneumatic Pneumatic System Components