Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1 BSPP
Mfr # L100-8QW
Zoro # G505846742
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L100-8QW
- Zoro # G505846742
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT ARO Coupler w/Male Plug Set, 2PCS (AK1001-2)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- TRITAN Thrust Washer, dia. 0.250in, 0.06in. Thick (TRB411)
- TIMKEN TRB Single Cone 4-8 OD, JH415647-2 (JH415647-2)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- Master Pneumatic Pneumatic Lubricators