Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1 BSPP
Mfr # BL237DH-8W
Zoro # G505845271
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL237DH-8W
- Zoro # G505845271
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 7200 Series Angular Contact Precision Brg, 7210B (7210B)
- WATTS Regulator, 0-125, 1/4" (R364-02C)
- WEATHERHEAD Fitting 3/4In Tubex3/4In Pipe (C5205X12)
- PREVOST 3/8" Hose Barb Steel High Flow Interchange Plug (ERP 076810)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 150 psi (4ZL81)
- Master Pneumatic Pneumatic Lubricators