Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1 1/4
Mfr # BL237DH-10
Zoro # G005845382
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1-1/4" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BL237DH-10
- Zoro # G005845382
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1-1/4" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 2-1/2 In. L (M10-125-3)
- DIXON Quick Worm GearClamp, 2-1/16"-12-5/16", LS (LS188)
- TRU-FLATE Coupler Air Line Female 1/4 (13-713)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6000 2NSE C3)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow (L18-03-KK00B)
- Master Pneumatic Pneumatic Lubricators