Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1 1/2 W MTL BL
Mfr # BL29D-12
Zoro # G705971688
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1-1/2" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL29D-12
- Zoro # G705971688
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1-1/2" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
The MASTER PNEUMATIC brand LUBRICATOR 1 1/2 W MTL BL has a pipe size of 1-1/2" NPTF and a maximum pressure of 200 psi.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Evaporative Cooler Motor, Ring, 115V, Auto (SVB2074V1)
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 1/4" Female Brass (XIC1414FB6-B10-P)
- GATES Metric-Power V-Belts, XPA950 (XPA950)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, Round Body Double Acting (NCDME200-1000)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- ARO Air Line Lubricator, 1/4In, 51 cfm, 150 psi (L36121-100)
- Master Pneumatic Pneumatic System Components