Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1 1/2 BSPP
Mfr # BL237D-12W
Zoro # G505844984
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1-1/2" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL237D-12W
- Zoro # G505844984
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1-1/2" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (8G-6FJX)
- BAILEY HYDRAULICS Wc Seal Kit 2.5 Bore, 1.25 Rod Diameter, 3000 PSI, 286101 (286101)
- MARSON Spin/Spin Tool, 600 rpm (M39803)
- SKF SKF-6203, Single Row Ball Brgs, 6203 (6203)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- DIXON Wilkerson by EconOmist Compact Lubricator, 3/8 in NPT/BSPP-G Port, 58.5 SCFM Flow Rate, 200 psi Pres (L16-03AMB)
- Master Pneumatic Pneumatic Lubricators