Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1 1/2 BSP
Mfr # L29D-12W
Zoro # G005847270
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L29D-12W
- Zoro # G005847270
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/8" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket ALLISCHALMERS/DEUTZ 1607813 Replacement Belt, 4LK830 (4LK830)
- DURA-PREMIUM TORQUE Timing Belt, MXL, 031 x 88in PL, T110 (88MXL031)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1-14 In ORS (1AA10FR8)
- SMITH BEARING Track Roller, Yoke, Dia 1-1/8 In., V-Groove (VYR-5)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- SPEEDAIRE Air Line Lubricator, 1/8In, 10 cfm, 150 psi (4ZL56)
- Master Pneumatic Pneumatic System Components