Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 1 1/2
Mfr # BL237DH-12
Zoro # G505845530
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1-1/2" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL237DH-12
- Zoro # G505845530
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1-1/2" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.90" OD (5V494)
- SPRAYON Food Grade Chain Lubricant, Aerosol, 15 Oz. (S00205000)
- BESTORQ B173 V Belt, 176 in Outside Length, 5/8 in Top Width, 1 Ribs (B173)
- CAMPBELL HAUSFELD BLUE (J) 60 Gal Vert Port; 3.7 HP; TWO-STAGE v-twin XC0025; 175 PSI; 230V (XC602100)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- GROZ Air Lubricator, PC Bowl, Intrmdte, 1/4" NPT (60256)
- Master Pneumatic Pneumatic Lubricators