Shop All Pneumatic Lubricators
Master Pneumatic
LUB.3/4, METAL BOWL, BSPP
Mfr # BL380D-6C1W
Zoro # G005959881
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/4" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BL380D-6C1W
- Zoro # G005959881
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 01-0099 50/5/440 Rd Cap (01-0099)
- TRITAN Two Groove Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.75-in. OD (2AK59 X 1 1/8)
- 3M Internal Muffler A0062, 1/pk (28121)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 32 Grooves (Y-32S-H)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- PARKER Air Line Lubricator, 3/8In, 60 cfm, 250 psi (16L24BE)
- Master Pneumatic Pneumatic System Components