Shop All Pneumatic Lubricators
Master Pneumatic
LUB MTL BWL 1/4 BSPP
Mfr # BL60D-2W
Zoro # G005971579
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/4" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL60D-2W
- Zoro # G005971579
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase IEEE 841 Motor, 25 HP, 284TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02518ST3QIE284TC-W22)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 29" (BX29)
- AIGNEP USA Y-Mender, Composite, 10mm Tube, 250 psi (55310-10)
- KRYTOX 0.8 kg Multipurpose Grease Cartridge White (GPL-207)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 150 psi (4ZL91)
- Master Pneumatic Pneumatic Lubricators