Shop All Pneumatic Lubricators
Master Pneumatic
LUB EXT.BOWL 3/4, Q-CAP
Mfr # BL237DH-6Q
Zoro # G705959877
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/4" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL237DH-6Q
- Zoro # G705959877
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MP3209, Return Line, 3 micron (ZX-MP3209)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B52E)
- TITAN HD Motor Run Capacitor, 80 MFD, 440V, Round (PRCF80A)
- TRITAN Cottered Chain, Series Series 60, 10 ft. (60-1C X 10FT)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- WILKERSON In-Line Air Lubricator, 3/8 In, 38.1 cfm (L01-03-M00)
- Master Pneumatic Pneumatic System Components