Shop All Pneumatic Lubricators
Master Pneumatic
LUB 3/8, Q-CAP, BSPP
Mfr # L28D-3QW
Zoro # G705971893
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L28D-3QW
- Zoro # G705971893
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 10 In Stroke (288-323)
- D&D 36" Outside Length, 1/2" Top Width, 1 Ribs (4LK360)
- SKF Angular Contact Bearing, 80mm, O.D. 170mm (7316 BECBY)
- REELCRAFT Reelcraft Hose Reel, Wt 47 Lbs (THA7600 OMP)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- PARKER Air Line Lubricator, 3/4In, 325cfm, 250 psi (L606-06W/M8)
- Master Pneumatic Pneumatic System Components