Shop All Pneumatic Lubricators
Master Pneumatic
LUB 3/8 Q-CAP, BSPP
Mfr # BL28D-3QW
Zoro # G005971678
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/8" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL28D-3QW
- Zoro # G005971678
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L190, Sint Iron, 1-3/4" (L190134)
- DAYTON 4L670 V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs (4L670)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 48 In (3/4 SOFT CTL X 48)
- TERRE PRODUCTS V-Groove Drive Pulley - 1.75'' Dia. - 5/8'' Bore - Die Cast (5117558)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- Master Pneumatic Pneumatic Lubricators