Shop All Pneumatic Lubricators
Master Pneumatic
LUB 3/8 MTL, LEVEL SWITCH
Mfr # BL380D-3S
Zoro # G905971624
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/8" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL380D-3S
- Zoro # G905971624
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1" CODE 61 CARBON STEEL FLANGE PLUG (16FOP)
- SMC Male Branch Tee, 1/8 in., TubexUNF (KQ2T01-32A)
- CONTINENTAL CONTITECH Synchronous Gearbelt, B-1400,100 Teeth (B-1400)
- EATON AEROQUIP Air Compressor Hose, 25 ft. L, Silver (2807-3-25)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KL00B)
- Master Pneumatic Pneumatic System Components