Shop All Pneumatic Lubricators
Master Pneumatic
LUB 3/8 MTL EXT.BOWL, BSPP
Mfr # BL380DH-3C1W
Zoro # G505959879
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/8" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL380DH-3C1W
- Zoro # G505959879
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad, Flat With Ribs, 32mm (ZP32CN)
- COXREELS Dual Hose Electric Ac Explosion Proof (1275-4-100-EA)
- BOSTON GEAR SpurGear, 32DP, 20PA, 64Teeth, Brass (Y3264)
- CARLISLE 880-8MPT-22 Panther Synchronous Belt (880-8MPT-22)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- IMI NORGREN IMI NORGREN L74C-4AP-QPN 1/2IN 150PSI NPT PNEUMATIC LUBRICATOR (L74C-4AP-QPN)
- Master Pneumatic Pneumatic System Components