Shop All Pneumatic Lubricators
Master Pneumatic
LUB 3/8 MTL BWL, Q'CAP
Mfr # BL380D-3Q
Zoro # G605971597
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/8" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BL380D-3Q
- Zoro # G605971597
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Electric Motor (MC083400AV)
- DAYTON 1X869 Bronze Sleeve Bearing (1X869)
- EATON AEROQUIP Adpt, MJIC, 1-7/8-12, Plug (900599-24S)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 15 HP (1WD90)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 145 psi (L1593)
- Master Pneumatic Pneumatic System Components