Shop All Pneumatic Lubricators
Master Pneumatic
LUB 3/8 MTL BWL, Q-CAP
Mfr # BL60D-3Q
Zoro # G505971598
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/8" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BL60D-3Q
- Zoro # G505971598
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD (45DU07)
- NSK NSK-6006ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6006ZZ (6006ZZ)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-3/8" (10S138)
- PARKER Hydraulic Cartridge Valve Base, 5000psi (B12-3-12T)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- SPEEDAIRE Air Line Lubricator, 3/4In, 140cfm, 150 psi (4ZL95)
- Master Pneumatic Pneumatic System Components